Overview
Mfr description
CK72T1307S WIDE INNER RING AND HOUSED UN
Specifications
- Outside Diameter
- MaterialSteel
- Bore Diameter13.4375 in
- Overall Width98.30 mm
- Shaft Size13-7/16 in
- Width3.8700 in, 98.30 mm
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data