Motion
CK72T1308S

TIMKEN
CK72T1308S

13.5000 in Compatible Bore, 23.4610 in OD, Steel Material
MI ITEM #14858872
MFR #CK72T1308S
Price$10,062.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK72T1308S

13.5000 in Compatible Bore, 23.4610 in OD, Steel Material
MI ITEM #14858872
MFR #CK72T1308S

Mfr description
CK72T1308S WIDE INNER RING AND HOUSED UN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,062.63/each

Specifications

Dimensions

  • Bore Diameter
    13.5000 in
  • Compatible Bore Diameter  
    13.5000 in
  • Outside Diameter  
    23.4610 in
  • Overall Width
    3.8700 in
  • Shaft Size
    13.5000 in
  • Width
    3.8700 in, 98.30 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)