Overview
Mfr description
CK76T1400S WIDE INNER RING AND HOUSED UN
Specifications
- Outside Diameter
- MaterialSteel
- Overall Width98.30 mm
- Shaft Size14.0000 in
- Width3.8700 in, 98.30 mm
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data