Motion
CK76T360S

TIMKEN
CK76T360S

360 mm Compatible Bore, 613.40 mm OD, Steel Material
MI ITEM #14858876
MFR #CK76T360S
Price$13,130.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK76T360S

360 mm Compatible Bore, 613.40 mm OD, Steel Material
MI ITEM #14858876
MFR #CK76T360S

Mfr description
CK76T360S WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,130.56/each

Specifications

Dimensions

  • Bore Diameter
    360 mm
  • Compatible Bore Diameter  
    360 mm
  • Outside Diameter  
    613.40 mm
  • Overall Width
    98.30 mm
  • Shaft Size
    360 mm
  • Width
    3.8700 in, 98.30 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)