Overview
Mfr description
CK80T1500S WIDE INNER RING AND HOUSED UN
Specifications
- Outside Diameter
- MaterialSteel
- Bore Diameter381 mm
- Overall Width101.90 mm
- Shaft Size15.0000 in
- Width4.0100 in, 101.90 mm
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data