Motion
CS76STEEL

TIMKEN
CS76STEEL

613.40 mm OD, Steel Material
Mi Item #14858885
MFR #CS76STEEL
Price$11,180.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CS76STEEL

613.40 mm OD, Steel Material
Mi Item #14858885
MFR #CS76STEEL

Mfr description
CS76STEEL WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,180.65/each

Specifications

Dimensions

  • Outside Diameter  
    613.40 mm
  • Overall Width
    98.30 mm
  • Width
    3.8700 in, 98.30 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)