Motion
DMD-08B-2 DOFF LINK

DIAMOND CHAIN COMPANY
DMD-08B-2 DOFF LINK

Roller Chain Link - Riveted, Carbon Steel Material, Oiled Finish
Mi Item #14859072
MFR #DMD-08B-2 DOFF LINK
Price$17.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-08B-2 DOFF LINK

Roller Chain Link - Riveted, Carbon Steel Material, Oiled Finish
Mi Item #14859072
MFR #DMD-08B-2 DOFF LINK

Mfr description
08B-2 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.87/each

Specifications

Dimensions

  • Inside Width
    0.3050 in, 7.75 mm
  • Link Plate Thickness
    0.0590 in, 1.49 mm
  • Pin Diameter
    0.1750 in, 4.45 mm
  • Pin Length
    1.2200 in, 31 mm
  • Pitch
    1/2 in
  • Roller Width
    0.3050 in, 7.75 mm
  • Weight
    1.33 kg, 0.897 lbs
  • Weight per Foot
    0.897 lbs, 1.33 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    08B-2
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    ISO
  • Chain Type
    British Standard (BS)
  • Component Style
    Roller Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    DMD-08B-2
  • Material
    Carbon Steel
  • Material Specification
    Alloy Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Fatigue Resistant, Wear Resistant
  • Series
    08B
  • Standards Met
    ISO 606, BS 228, DIN 8187
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)