Motion
DMD-20B-3 CT CO LINK

DIAMOND CHAIN COMPANY
DMD-20B-3 CT CO LINK

Roller Chain Link - Cottered, Carbon Steel Material, Plain Finish
Mi Item #14859082
MFR #DMD-20B-3 CT CO LINK
Price$80.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-20B-3 CT CO LINK

Roller Chain Link - Cottered, Carbon Steel Material, Plain Finish
Mi Item #14859082
MFR #DMD-20B-3 CT CO LINK

Mfr description
20B-3 CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.55/each

Specifications

Dimensions

  • Inside Width
    0.7700 in, 19.55 mm
  • Link Plate Thickness
    0.1770 in, 4.50 mm
  • Pin Diameter
    0.4010 in, 10.18 mm
  • Pin Length
    4.8070 in, 122.09 mm
  • Pitch
    1-1/4 in
  • Roller Width
    0.7700 in, 19.56 mm
  • Weight
    11.51 kg, 7.735 lbs
  • Weight per Foot
    7.735 lbs, 11.51 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    20B-3
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Standard
    ISO
  • Chain Type
    British Standard (BS)
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Cottered Connecting Link
  • Manufacturer Catalog Number
    DMD-20B-3 CT CO LINK
  • Material
    Carbon Steel
  • Material Specification
    Alloy Steel
  • Number Of Strands Across
    3
  • Operating Temperature Range
    0 to 177 °C, 32 to 350 °F
  • Product Type
    Roller Chain Links
  • Series
    20B
  • Standards Met
    ISO 606, BS 228, DIN 8187
  • Type
    Connecting Link
  • Working Load Capacity
    8000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)