Motion
DMD-20B-1 DOFF

DIAMOND CHAIN COMPANY
DMD-20B-1 DOFF

Roller Chain Link - Cottered, Carbon Steel Material, Oiled Finish
Mi Item #14859083
MFR #DMD-20B-1 DOFF
Price$50.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-20B-1 DOFF

Roller Chain Link - Cottered, Carbon Steel Material, Oiled Finish
Mi Item #14859083
MFR #DMD-20B-1 DOFF

Mfr description
20B-1 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.10/each

Specifications

Dimensions

  • Inside Width
    0.7700 in, 19.55 mm
  • Link Plate Thickness
    0.1770 in, 4.50 mm
  • Pin Diameter
    0.4010 in, 10.18 mm
  • Pin Length
    1.9410 in, 49.29 mm
  • Pitch
    1-1/4 in
  • Roller Width
    0.7700 in, 19.56 mm
  • Weight
    2.637 lbs, 3.924 kg
  • Weight per Foot
    2.637 lbs, 3.924 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    20B-1
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Standard
    ISO
  • Chain Type
    British Standard (BS)
  • Component Style
    Roller Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    DMD-20B-1
  • Material
    Carbon Steel
  • Material Specification
    Alloy Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -5 to 70 °C, 23 to 158 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    20B
  • Standards Met
    ISO 606, BS 228, DIN 8187
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)