Motion
2-CHAIN KIT DMDC2100H-1R V NP-A

DIAMOND CHAIN COMPANY
2-CHAIN KIT DMDC2100H-1R V NP-A

Roller Chain - C2100H Series, C2100H / 2-1/2 in, Solid Roller, 1 Strand, Nickel Plated Steel Material
Mi Item #14859085
MFR #2-CHAIN KIT DMDC2100H-1R V NP-A
Price$7,300.33/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
2-CHAIN KIT DMDC2100H-1R V NP-A

Roller Chain - C2100H Series, C2100H / 2-1/2 in, Solid Roller, 1 Strand, Nickel Plated Steel Material
Mi Item #14859085
MFR #2-CHAIN KIT DMDC2100H-1R V NP-A

Mfr description
C2100H-1R E3454 8600-14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,300.33/bx

Specifications

Dimensions

  • Extended Pin Projection
    1.8120 in
  • Inside Width
    0.7500 in, 19.05 mm
  • Link Plate Thickness
    0.1870 in, 4.75 mm
  • Pin Center To Attachment End
    1.8120 in
  • Pin Diameter
    0.3750 in, 9.52 mm
  • Pin Length
    1.7520 in, 44.50 mm
  • Pitch
    2-1/2 in
  • Roller Center To Attachment End
    1.8120 in
  • Roller Center To Hole Center
    1.0000 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Weight
    2.75 lbs, 4.09 kg
  • Weight per Foot
    2.75 lbs, 4.09 kg/m

Details

  • Application
    Packaging
  • Attachment Link Type
    Extended Pin
  • Chain Construction
    Solid Roller
  • Chain Number
    C2100H
  • Chain Number & Pitch
    C2100H / 2-1/2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Food Packaging Chain
  • Component Style
    Connecting Link Kit
  • Corrosion Resistant
    Yes
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
    2-CHAIN KIT DMDC2100H-1R V NP-A
  • Material
    Nickel Plated Steel
  • Material Specification
    Nickelplated Carbon Steel, Extended Stainless Steel Pins
  • Measurement Standard
    Imperial
  • Number Of Links
    154
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Food Grade, Washdown Environment
  • Series
    C2100H
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)