Motion
DMD-12B-1 SO CO LINK

DIAMOND CHAIN COMPANY
DMD-12B-1 SO CO LINK

Roller Chain Link - Riveted, Carbon Steel Material
MI ITEM #14859113
MFR #DMD-12B-1 SO CO LINK
Price$6.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-12B-1 SO CO LINK

Roller Chain Link - Riveted, Carbon Steel Material
MI ITEM #14859113
MFR #DMD-12B-1 SO CO LINK

Mfr description
12B-1 CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.80/each

Specifications

Dimensions

  • Inside Width
    0.4600 in, 11.68 mm
  • Link Plate Thickness
    0.0710 in, 1.80 mm
  • Pin Diameter
    0.2250 in, 5.71 mm
  • Pin Length
    1.0750 in, 27.30 mm
  • Pitch
    3/4 in
  • Roller Width
    0.4600 in, 11.68 mm
  • Weight
    0.76 lbs, 1.13 kg
  • Weight per Foot
    0.76 lbs, 1.13 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    12B-1
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Standard
    ISO
  • Chain Type
    British Standard (BS)
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    DMD-12B-1 SO CO LINK
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    12B
  • Standards Met
    ISO 606, BS 228, DIN 8187
  • Type
    Connecting Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)