Motion
DMD-16B-2 DOFF LINK

DIAMOND CHAIN COMPANY
DMD-16B-2 DOFF LINK

Roller Chain Link - Riveted, Stainless Steel Material, Stainless Steel Finish
Mi Item #14859117
MFR #DMD-16B-2 DOFF LINK
Price$50.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-16B-2 DOFF LINK

Roller Chain Link - Riveted, Stainless Steel Material, Stainless Steel Finish
Mi Item #14859117
MFR #DMD-16B-2 DOFF LINK

Mfr description
16B-2 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.74/each

Specifications

Dimensions

  • Inside Width
    0.6740 in, 17.12 mm
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Pin Diameter
    0.3260 in, 8.27 mm
  • Pin Length
    1.5300 in, 38.85 mm
  • Pitch
    1 in
  • Roller Width
    0.6740 in, 17.12 mm
  • Weight
    2.98 lbs, 4.43 kg
  • Weight per Foot
    2.98 lbs, 4.43 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    16B-2
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    British Standard
  • Chain Type
    Stainless Steel
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Stainless Steel
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    DMD-16B-2 DOFF LINK
  • Material
    Stainless Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    16B
  • Standards Met
    ANSI, API
  • Type
    Offset Link
  • Working Load Capacity
    455 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)