Motion
DMD-12B-1 DOFF LINK

DIAMOND CHAIN COMPANY
DMD-12B-1 DOFF LINK

Roller Chain Link - Riveted, Carbon Steel Material, Oiled Finish
Mi Item #14859124
MFR #DMD-12B-1 DOFF LINK
Price$14.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-12B-1 DOFF LINK

Roller Chain Link - Riveted, Carbon Steel Material, Oiled Finish
Mi Item #14859124
MFR #DMD-12B-1 DOFF LINK

Mfr description
12B-1 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.85/each

Specifications

Dimensions

  • Inside Width
    0.4600 in, 11.68 mm
  • Link Plate Thickness
    0.0710 in, 1.80 mm
  • Pin Diameter
    0.2250 in, 5.71 mm
  • Pin Length
    0.8940 in, 22.69 mm
  • Pitch
    3/4 in
  • Roller Width
    0.4600 in, 11.68 mm
  • Weight
    0.76 lbs, 1.13 kg
  • Weight per Foot
    0.76 lbs, 1.13 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    12B-1
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Standard
    ISO
  • Chain Type
    British Standard (BS)
  • Component Style
    Roller Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    DMD-12B-1
  • Material
    Carbon Steel
  • Material Specification
    Alloy Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    12B
  • Standards Met
    ISO 606, BS 228, DIN 8187
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)