Specifications
Details
- Housing MaterialCast Iron
- Insert MaterialSteel
- LubricationGrease
- Product TypePillow Block Roller Bearing Units
- Seal TypeSingle Lip Contact
- Shaft AttachmentTapered Adapter
- Type Of BearingSpherical Roller
Overview
Mfr description
051959 P2B520USN090MTT MOD BEARINGS