Specifications
Details
- Housing MaterialSteel
- Insert MaterialSteel
- LubricationGrease
- Product TypePillow Block Roller Bearing Units
- Seal TypeAuxiliary
- Shaft AttachmentTapered Adapter
- Type Of BearingSpherical Roller
Overview
Mfr description
052704 P4B-538-SAFS-700-AUX-EC MOD BEARI