Overview
Mfr description
045617 P4BSAF407 MOD(DUCT. HSG) BEARINGS
Specifications
- Housing MaterialDuctile Iron
- Type Of BearingSpherical Roller
- Seal TypeSingle Lip Contact
- Insert MaterialSteel
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data