Overview
Mfr description
050480 P2B511-USAF-115TTDNAH MOD BEARING
Specifications
- Housing MaterialCast Iron
- Type Of BearingSpherical Roller
- Seal TypeSingle Lip Contact
- Insert MaterialSteel
- LubricationGrease
- Manufacturer Catalog Number050480
- Sensor ReadyYes
- Shaft AttachmentTapered Adapter
- Number Of Mounting Holes2
- Mounting Type2-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data