Overview
Mfr description
050369 P4B20SS307 MOD BEARINGS
Specifications
- Type Of BearingSpherical Roller
- Seal TypeLabyrinth
- Insert MaterialSteel
- LubricationGrease
- Shaft AttachmentTapered Adapter
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data