Motion
P2BSAF115EC MOD

DODGE
P2BSAF115EC MOD

Pillow Block Roller Bearing - Cast Iron Material
Mi Item #14859789
MFR #P2BSAF115EC MOD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2BSAF115EC MOD

Pillow Block Roller Bearing - Cast Iron Material
Mi Item #14859789
MFR #P2BSAF115EC MOD

Mfr description
045585 P2BSAF115EC MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)