Specifications
Dimensions
- Bore Diameter2 in
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialDuctile Iron
- Housing Type4-Bolt Flange
- Locking DeviceSet Screw
- Long DescriptionThe F4B-UN2-200 MOD is a spherical roller bearing unit, 4-bolt flange type with a 2 in bore diameter, non-expansion (fixed) bearing. It features a ductile iron housing with a 4-bolt flange mounting, set screw locking device, and Trident triple-lip contact seal in the F4B-UN2 series. The unit weighs 6.950 lbs.
- Manufacturer Catalog Number145055
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
- Seal TypeTrident Triple-Lip Contact Seal
- SeriesF4B-UN2
- Type Of BearingSpherical Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)