Specifications
Dimensions
- Bore Diameter0.8750 in
- Outside Diameter1.6250 in
- Width0.5000 in
Details
- ConstructionTwo Piece - Split
- MaterialSteel
- Product TypeShaft Collars
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)