Motion
FS2700-LN-16-16-VG109-P06

BRENNAN INDUSTRIES INC
FS2700-LN-16-16-VG109-P06

Straight Adapter - 1-7/16-12 UN Thread, Steel Material
MI ITEM #14882652
MFR #FS2700-LN-16-16-VG109-P06
Your Price$28.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2700-LN-16-16-VG109-P06

Straight Adapter - 1-7/16-12 UN Thread, Steel Material
MI ITEM #14882652
MFR #FS2700-LN-16-16-VG109-P06

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$28.04/each(List $35.05)

Overview

Mfr description
FS2700-LN-16-16-VG109-P06 ORFS BULKHEAD

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal Bulkhead, Male Face Seal
  • End 1 Size
    1 in
  • End 1 Thread
    1-7/16-12 UN
  • Material
    Steel
  • End 2 Size
    1 in
  • End 2 Style
    Male Face Seal Bulkhead, Male Face Seal
  • End 2 Thread
    1-7/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    FS2700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought