Motion
FS6500-16-16-FG-VG109-P06

BRENNAN INDUSTRIES INC
FS6500-16-16-FG-VG109-P06

16MFS-16FFSS 90 Elb Forged VG109 P06 TEFLON
MI ITEM #14882665
MFR #FS6500-16-16-FG-VG109-P06
Your Price$30.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6500-16-16-FG-VG109-P06

16MFS-16FFSS 90 Elb Forged VG109 P06 TEFLON
MI ITEM #14882665
MFR #FS6500-16-16-FG-VG109-P06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.44/each(List $38.05)

Overview

Mfr description
FS6500-16-16-FG-VG109-P06 ORFS ELBOW SWI

Specifications

  • Material
    Steel
  • Min Operating Temperature
    -15 °F
  • Type
    Swivel Elbow
  • Max Operating Temperature
    400 °F
  • Body Material
    Steel
  • Seal Material
    Viton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought