Motion
FS6540-16-16-O-VG109-P06

BRENNAN INDUSTRIES INC
FS6540-16-16-O-VG109-P06

FS6540-16-16-O-VG109-P06 SAE X ORFS SWIV
MI ITEM #14882673
MFR #FS6540-16-16-O-VG109-P06
Your Price$34.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6540-16-16-O-VG109-P06

FS6540-16-16-O-VG109-P06 SAE X ORFS SWIV
MI ITEM #14882673
MFR #FS6540-16-16-O-VG109-P06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.27/each(List $51.41)

Overview

Mfr description
FS6540-16-16-O-VG109-P06 SAE X ORFS SWIV

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female Face Seal Swivel, Male O-ring Boss
  • End 1 Size
    1 in
  • End 1 Thread
    1-5/16-12 UN, 1-7/16-12 UN
  • End 2 Style
    Female Face Seal Swivel, Male O-ring Boss
  • End 2 Size
    1 in
  • End 2 Thread
    1-5/16-12 UN, 1-7/16-12 UN
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS6540
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought