Motion
FS6801-24-16-NWO-FG-VG-P06

BRENNAN INDUSTRIES INC
FS6801-24-16-NWO-FG-VG-P06

FS6801-24-16-NWO-FG-VG-P06 24MFS-16MAORB
MI ITEM #14882694
MFR #FS6801-24-16-NWO-FG-VG-P06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6801-24-16-NWO-FG-VG-P06

FS6801-24-16-NWO-FG-VG-P06 24MFS-16MAORB
MI ITEM #14882694
MFR #FS6801-24-16-NWO-FG-VG-P06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1 in, 1-1/2 in
  • End 2 Size
    1 in, 1-1/2 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 1 Thread
    1-5/16-12 UN, 2-12 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 2 Thread
    1-5/16-12 UN, 2-12 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS6801

Overview

Mfr description
FS6801-24-16-NWO-FG-VG-P06 24MFS-16MAORB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought