Motion
FS6809-12-12-NWO-FG-VG-P06

BRENNAN INDUSTRIES INC
FS6809-12-12-NWO-FG-VG-P06

FS6809-12-12-NWO-FG-VG-P06 12FFSS-12MAOR
Mi Item #14882697
MFR #FS6809-12-12-NWO-FG-VG-P06
Price$67.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6809-12-12-NWO-FG-VG-P06

FS6809-12-12-NWO-FG-VG-P06 12FFSS-12MAOR
Mi Item #14882697
MFR #FS6809-12-12-NWO-FG-VG-P06

Mfr description
FS6809-12-12-NWO-FG-VG-P06 12FFSS-12MAOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.67/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Face Seal Swivel, Male Adjustable O-Ring Boss
  • End 1 Thread
    1-1/16-12 UN, 1-3/16-12 UN
  • End 2 Style
    Female Face Seal Swivel, Male Adjustable O-Ring Boss
  • End 2 Thread
    1-1/16-12 UN, 1-3/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS6809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)