Specifications
Dimensions
- Overall Length2.3800 in, 60.45 mm
- Thread Length1.0000 in | 25.40 mm
Details
- ChamferPlug
- Class of FitH1
- Coolant DeliveryThrough Hole
- Finish CoatingBright
- MaterialHSS
- Material ApplicationNon-Ferrous Metals, Cast Iron, Steel
- Number Of Flutes2
- SeriesSPGP Plus 5
- Tap StyleSpiral Point
- Thread Limit/FitH11
- Thread StandardUNC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)