Motion
173015
Spiral Point Tap - SPGP-TN Series, HSS Material, Titanium Nitride (TiN) Finish/Coating, Plug Chamfer, 2 Flutes, Metric
Mi Item #14887105
MFR #173015
Price$55.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - SPGP-TN Series, HSS Material, Titanium Nitride (TiN) Finish/Coating, Plug Chamfer, 2 Flutes, Metric
Mi Item #14887105
MFR #173015

Mfr description
173015 M1.6 X 0.35 METRIC D3 TIN 2 FLT S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.32/each

Specifications

Dimensions

  • Overall Length
    1.6875 in, 42.86 mm
  • Thread Length  
    0.4400 in | 11.18 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    D3
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Titanium Nitride (TiN)
  • Material
    HSS
  • Material Application
    Cast Iron, Stainless Steel, Steel
  • Number Of Flutes  
    2
  • Series
    SPGP-TN
  • Tap Style
    Spiral Point
  • Tap Type
    General Purpose
  • Thread Limit/Fit  
    D3
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)