Motion
173019
Spiral Point Tap - SPGP-TC Series, HSS Material, TiCN Finish/Coating, Plug Chamfer, 2 Flutes, UNC
Mi Item #14887109
MFR #173019
Price$25.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - SPGP-TC Series, HSS Material, TiCN Finish/Coating, Plug Chamfer, 2 Flutes, UNC
Mi Item #14887109
MFR #173019

Mfr description
173019 6-32 UNC H2 TICN 2 FLT SPR PT TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.50/each

Specifications

Dimensions

  • Overall Length
    2.0000 in, 50.80 mm
  • Thread Length  
    1.0000 in | 25.40 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    H2
  • Coolant Delivery
    Through Hole
  • Finish Coating
    TiCN
  • Material
    HSS
  • Material Application
    Cast Iron, Non-Ferrous Metals, Stainless Steel, Steel
  • Number Of Flutes  
    2
  • Series
    SPGP-TC
  • Tap Style
    Spiral Point
  • Tap Type
    General Purpose
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H2
  • Thread Standard
    UNC
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)