Motion
173023
Spiral Point Tap - SPGP-TC Series, HSS Material, TiCN Finish/Coating, Plug Chamfer, 2 Flutes, UNC
Mi Item #14887113
MFR #173023
Price$23.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - SPGP-TC Series, HSS Material, TiCN Finish/Coating, Plug Chamfer, 2 Flutes, UNC
Mi Item #14887113
MFR #173023

Mfr description
173023 5/16-18 UNC H3 TICN 2 FLT SPR PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.91/each

Specifications

Dimensions

  • Overall Length
    2.7200 in, 69.09 mm
  • Thread Length  
    0.3100 in | 7.87 mm
  • Thread Size
    7.94 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    H3
  • Coolant Delivery
    Through Hole
  • Finish Coating
    TiCN
  • Material
    HSS
  • Material Application
    Cast Iron, Non-Ferrous Metals, Stainless Steel, Steel
  • Number Of Flutes  
    2
  • Series
    SPGP-TC
  • Tap Style
    Spiral Point
  • Tap Type
    General Purpose
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)