Motion
173040
Spiral Point Tap - SPGP Series, HSS Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, Metric
Mi Item #14887130
MFR #173040
Price$31.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - SPGP Series, HSS Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, Metric
Mi Item #14887130
MFR #173040

Mfr description
173040 M2.5 X 0.45 METRIC D3 BRT 2 FLT S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.39/each

Specifications

Dimensions

  • Overall Length
    1.7500 in, 44.45 mm
  • Thread Length  
    0.4400 in | 11.18 mm
  • Thread Size
    M2.5-0.45

Details

  • Chamfer
    Plug
  • Class of Fit
    D3
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Bright
  • Material
    HSS
  • Material Application
    Aluminum, Cast Iron, Non-Ferrous Metals, Steel
  • Number Of Flutes  
    2
  • Series
    SPGP
  • Tap Style
    Spiral Point
  • Tap Type
    General Purpose
  • Thread Limit/Fit  
    D3
  • Thread Standard
    Metric
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)