Motion
173041
Spiral Point Tap - SPGP Series, HSS Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, Metric
Mi Item #14887131
MFR #173041
Price$25.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - SPGP Series, HSS Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, Metric
Mi Item #14887131
MFR #173041

Mfr description
173041 M3 X 0.5 METRIC D3 BRT 2 FLT SPR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.15/each

Specifications

Dimensions

  • Overall Length
    1.9400 in, 49.28 mm
  • Thread Length  
    0.6300 in | 16 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    D3
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Bright
  • Material
    HSS
  • Material Application
    Aluminum, Cast Iron, Non-Ferrous Metals, Steel
  • Number Of Flutes  
    2
  • Series
    SPGP
  • Tap Style
    Spiral Point
  • Tap Type
    General Purpose
  • Thread Limit/Fit  
    D3
  • Thread Standard
    Metric
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)