Motion
173083
Hand Tap - HTGP-TN Series, 2 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
Mi Item #14887173
MFR #173083
Price$16.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - HTGP-TN Series, 2 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
Mi Item #14887173
MFR #173083

Mfr description
173083 10-32NF HTGP H3 2FL TAPER TAP TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.04/each

Specifications

Dimensions

  • Overall Length
    2.3800 in
  • Tap Size Compatibility
    #10 - 32
  • Tapping Depth
    1.6600 in | 42.16 mm
  • Thread Length  
    1.6600 in

Details

  • Chamfer
    Taper
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    HTGP-TN
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)