Motion
173084
Hand Tap - HTGP-TN Series, 4 Flutes, UNF Thread Standard, High Speed Steel Material, Bright Finish
Mi Item #14887174
MFR #173084
Price$16.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - HTGP-TN Series, 4 Flutes, UNF Thread Standard, High Speed Steel Material, Bright Finish
Mi Item #14887174
MFR #173084

Mfr description
173084 10-32NF HTGP H2 4FL TAPER TAP TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.69/each

Specifications

Dimensions

  • Overall Length
    2.3800 in
  • Tap Size Compatibility
    #10 - 32
  • Tapping Depth
    1.6600 in | 42.16 mm
  • Thread Length  
    1.6600 in

Details

  • Chamfer
    Taper
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    HTGP-TN
  • Thread Limit/Fit  
    H2
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)