Motion
173090
Hand Tap - HTGP-TN Series, M12 x 1.25 Thread Size, 4 Flutes, Metric Fine Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
Mi Item #14887180
MFR #173090
Price$51.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - HTGP-TN Series, M12 x 1.25 Thread Size, 4 Flutes, Metric Fine Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
Mi Item #14887180
MFR #173090

Mfr description
173090 M12X1.25 HTGP D5 4FL TAPER TAP TI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.79/each

Specifications

Dimensions

  • Overall Length
    3.3800 in
  • Tapping Depth
    0.9400 in | 23.88 mm
  • Thread Length  
    0.9400 in
  • Thread Size
    M12 x 1.25

Details

  • Chamfer
    Taper
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    HTGP-TN
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D5
  • Thread Standard
    Metric Fine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)