Motion
173095
Hand Tap - HTGP Series, 1/4 in - 28 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #14887185
MFR #173095
Price$17.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - HTGP Series, 1/4 in - 28 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #14887185
MFR #173095

Mfr description
173095 1/4-28NF HTGP H4 4FL GP HND TAP B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.27/each

Specifications

Dimensions

  • Overall Length
    2.5000 in
  • Tap Size Compatibility
    1/4 in - 28
  • Tapping Depth
    1.8100 in | 45.97 mm
  • Thread Length  
    1.8100 in
  • Thread Size
    1/4 in - 28

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    HTGP
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H4
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)