Motion
173096
Hand Tap - HTGP Series, 5/16 in - 18 Thread Size, 3 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #14887186
MFR #173096
Price$20.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - HTGP Series, 5/16 in - 18 Thread Size, 3 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #14887186
MFR #173096

Mfr description
173096 5/16-18NC HTGP H5 3FL GP HND TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.43/each

Specifications

Dimensions

  • Overall Length
    2.7200 in
  • Tap Size Compatibility
    5/16 in - 18
  • Tapping Depth
    0.6900 in | 17.53 mm
  • Thread Length  
    11/16 in
  • Thread Size
    5/16 in - 18

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    HTGP
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H5
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)