Motion
173099
Hand Tap - HTGP Series, 3/8 in - 24 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #14887189
MFR #173099
Price$21.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - HTGP Series, 3/8 in - 24 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #14887189
MFR #173099

Mfr description
173099 3/8-24NF HTGP H2 4FL GP HND TAP B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.51/each

Specifications

Dimensions

  • Overall Length
    2.9400 in
  • Tap Size Compatibility
    3/8 in - 24
  • Tapping Depth
    1.0000 in | 25.40 mm
  • Thread Length  
    1.0000 in
  • Thread Size
    3/8 in - 24

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    HTGP
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H2
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)