Motion
173101
Hand Tap - HTGP Series, 7/16 in - 14 Thread Size, 3 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #14887191
MFR #173101
Price$36.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - HTGP Series, 7/16 in - 14 Thread Size, 3 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #14887191
MFR #173101

Mfr description
173101 7/16-14NC HTGP H3 3FL GP HND TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.01/each

Specifications

Dimensions

  • Overall Length
    3.1600 in
  • Table Length
    3.1600 in | 80.26 mm
  • Tap Size Compatibility
    7/16 in - 14
  • Tapping Depth
    1.2500 in | 31.75 mm
  • Thread Length  
    1-1/4 in
  • Thread Size
    7/16 in - 14

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    HTGP
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)