Motion
173135
Hand Tap - HTGP-TN Series, 3/8 in - 16 Thread Size, 4 Flutes, UNC Thread Standard, High Speed Steel Material, TiN Finish
Mi Item #14887222
MFR #173135
Price$27.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - HTGP-TN Series, 3/8 in - 16 Thread Size, 4 Flutes, UNC Thread Standard, High Speed Steel Material, TiN Finish
Mi Item #14887222
MFR #173135

Mfr description
173135 3/8-16NC HTGP H2 4FL HND TAP TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.37/each

Specifications

Dimensions

  • Overall Length
    2.9400 in
  • Tap Size Compatibility
    3/8 in - 16
  • Tapping Depth
    1.2500 in | 31.75 mm
  • Thread Length  
    1-1/4 in
  • Thread Size
    3/8 in - 16

Details

  • Chamfer
    Plug
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    HTGP-TN
  • Thread Limit/Fit  
    H2
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)