Motion
173152
Hand Tap - HTGP Series, 2 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #14887238
MFR #173152
Price$30.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - HTGP Series, 2 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #14887238
MFR #173152

Mfr description
173152 1-72NF HTGP H2 2FL GP HND TAP BOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.28/each

Specifications

Dimensions

  • Overall Length
    1.6875 in
  • Table Length
    1.6875 in | 42.86 mm
  • Tap Size Compatibility
    #1 - 72
  • Tapping Depth
    0.6900 in | 17.53 mm
  • Thread Length  
    11/16 in

Details

  • Chamfer
    Bottoming
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    HTGP
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H2
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)