Motion
173174
Hand Tap - HTGP Series, 3/4 in - 10 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #14887260
MFR #173174
Price$99.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - HTGP Series, 3/4 in - 10 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #14887260
MFR #173174

Mfr description
173174 3/4-10NC HTGP H5 4FL GP HND TAP B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.03/each

Specifications

Dimensions

  • Overall Length
    4.2500 in
  • Tap Size Compatibility
    3/4 in - 10
  • Tapping Depth
    0.8800 in | 22.35 mm
  • Thread Length  
    7/8 in
  • Thread Size
    3/4 in - 10

Details

  • Chamfer
    Bottoming
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    HTGP
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H5
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)