Motion
173182
Hand Tap - HTGP-TN Series, 2 Flutes, UNC Thread Standard, High Speed Steel Material, TiN Finish
Mi Item #14887264
MFR #173182
Price$36.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - HTGP-TN Series, 2 Flutes, UNC Thread Standard, High Speed Steel Material, TiN Finish
Mi Item #14887264
MFR #173182

Mfr description
173182 1-64NC HTGP H1 2FL GP HND TAP TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.11/each

Specifications

Dimensions

  • Overall Length
    1.6875 in
  • Tap Size Compatibility
    #1 - 64
  • Tapping Depth
    1.0000 in | 25.40 mm
  • Thread Length  
    1.0000 in

Details

  • Chamfer
    Bottoming
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    HTGP-TN
  • Thread Limit/Fit  
    H1
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)