Motion
173185
Hand Tap - HTGP-TN Series, 2 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
Mi Item #14887267
MFR #173185
Price$14.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - HTGP-TN Series, 2 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
Mi Item #14887267
MFR #173185

Mfr description
173185 6-32NC HTGP H3 2FL GP HND TAP TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.57/each

Specifications

Dimensions

  • Overall Length
    2.0000 in
  • Tap Size Compatibility
    #6 - 32
  • Tapping Depth
    0.3800 in | 9.65 mm
  • Thread Length  
    3/8 in

Details

  • Chamfer
    Bottoming
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    HTGP-TN
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)