Motion
173188
Hand Tap - HTGP-TN Series, 3 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
Mi Item #14887270
MFR #173188
Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - HTGP-TN Series, 3 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
Mi Item #14887270
MFR #173188

Mfr description
173188 8-32NC HTGP H3 3FL GP HND TAP TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.45/each

Specifications

Dimensions

  • Overall Length
    2.1300 in
  • Table Length
    2.1300 in | 54.10 mm
  • Tap Size Compatibility
    #8 - 32
  • Tapping Depth
    1.2500 in | 31.75 mm
  • Thread Length  
    1-1/4 in

Details

  • Chamfer
    Bottoming
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    HTGP-TN
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)