Motion
173195
Hand Tap - HTGP-TN Series, 5/16 in - 18 Thread Size, 2 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
Mi Item #14887277
MFR #173195
Price$26.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - HTGP-TN Series, 5/16 in - 18 Thread Size, 2 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
Mi Item #14887277
MFR #173195

Mfr description
173195 5/16-18NC HTGP H3 2FL GP HND TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.64/each

Specifications

Dimensions

  • Overall Length
    2.7200 in
  • Table Length
    2.7200 in | 69.09 mm
  • Tap Size Compatibility
    5/16 in - 18
  • Tapping Depth
    0.3750 in | 9.53 mm
  • Thread Length  
    3/8 in
  • Thread Size
    5/16 in - 18

Details

  • Chamfer
    Bottoming
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    HTGP-TN
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)