Motion
173202
Hand Tap - HTGP-TN Series, M14 x 1.5 Thread Size, 4 Flutes, Metric Fine Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
MI ITEM #14887284
MFR #173202
Price$75.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - HTGP-TN Series, M14 x 1.5 Thread Size, 4 Flutes, Metric Fine Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
MI ITEM #14887284
MFR #173202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$75.75/each

Specifications

Dimensions

  • Overall Length
    3.5900 in
  • Tapping Depth
    0.5000 in | 12.70 mm
  • Thread Length  
    1/2 in
  • Thread Size
    M14 x 1.5

Details

  • Chamfer
    Bottoming
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    HTGP-TN
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D6
  • Thread Standard
    Metric Fine

Overview

Mfr description
173202 M14X1.5 HTGP D6 4FL GP HND TAP TI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought