Motion
52513
Reduced Shank Drill Bit - 19.50 mm, High Speed Steel Material, 6.0000 in, 152.40 mm OAL
Mi Item #14887361
MFR #52513
Price$98.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 19.50 mm, High Speed Steel Material, 6.0000 in, 152.40 mm OAL
Mi Item #14887361
MFR #52513

Mfr description
52513 190F 19.5MM HSS BLKOX S&D SPLITPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.86/each

Specifications

Dimensions

  • Diameter
    0.7677 in, 19.50 mm
  • Drill Bit Size
    19.50 mm
  • Drilling Depth
    3.1250 in, 79.38 mm
  • Flute Length
    3-1/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    6.0000 in, 152.40 mm
  • Shank Length
    2.2500 in, 57.15 mm

Details

  • Bit Type
    Silver & Deming Drill
  • Coolant Through
    No
  • Drill Bit Finish
    Steam Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flats
    3
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    190F
  • Shank Type
    Three Flats
  • Sheeters Drill
    No
  • Specification
    19.50 mm x 152.40 mm
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral
  • Threaded Shank
    No
  • Web Thinning
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)