Motion
52519
Reduced Shank Drill Bit - 25 mm, High Speed Steel Material
MI ITEM #14887367
MFR #52519
Price$118.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 25 mm, High Speed Steel Material
MI ITEM #14887367
MFR #52519

Mfr description
52519 190F 25.0MM HSS BLKOX S&D SPLITPT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.88/each

Specifications

Dimensions

  • Drill Bit Size
    25 mm
  • Number of Hole Sizes
    1

Details

  • Coolant Through
    No
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flats
    3
  • Quick Change
    No
  • Shank Type
    Three Flats
  • Sheeters Drill
    No
  • Specification
    25.0MM HSS BLKOX S&D SPLITPT 3FLATS 1/2 SHK
  • Threaded Shank
    No
  • Web Thinning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)