Motion
55504
Reduced Shank Drill Bit - 15 mm, High Speed Steel Material
Mi Item #14887372
MFR #55504
Price$61.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 15 mm, High Speed Steel Material
Mi Item #14887372
MFR #55504

Mfr description
55504 190 15.0MM HSS BLACK OXIDE S&D 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.81/each

Specifications

Dimensions

  • Drill Bit Size
    15 mm
  • Number of Hole Sizes
    1

Details

  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Shank Type
    Reduced Shank
  • Specification
    15.0MM HSS BLACK OXIDE S&D 1/2 in SHK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)